Men's MOZO Grind Casual Shoe, Canvas Upper, Black, Size 11.5 Medium

  • Mfr # M33839

  • Zoro # G311971997


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33839
Zoro #
G311971997
UPC #
885999070599
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
MOZO Grind Casual Shoe
Color
Black
Upper Material
Canvas
Gender
Men's

Description

Make the daily Grind a little more fun with these comfortable and versatile slip-resistant and water-resistant work sneakers, cool enough to go from work to play. Wear sneaker-style with laces or just slip on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.