Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's MOZO Sharkz II Slip-On, Synthetic Upper, Black, Size 10 Medium

  • Mfr # M22021

  • Zoro # G711970842


product price: $97.29
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Synthetic
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22021
Zoro #
G711970842
UPC #
885999153490
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
Medium

Details

Item
MOZO Sharkz II Slip-On
Color
Black
Upper Material
Synthetic
Gender
Men's

Description

Attack your daily tasks with the MOZO Sharkz II. The sleek and streamlined Sharkz II now sports a new upgraded silhouette with our patented Easy Clean, slip resistant technology that's proven to keep you safe. This MOZO work shoe favorite offers stabil...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.