
Men's MOZO Sharkz II Slip-On, Synthetic Upper, Black, Size 9 Medium
Mfr # M22021
Zoro # G911970703
product price: $97.29
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Synthetic
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22021
Zoro #
G911970703
UPC #
885999153483
Country of Origin
Viet Nam
Dimensions
Size
9
Footwear Width
Medium
Details
Item
MOZO Sharkz II Slip-On
Color
Black
Upper Material
Synthetic
Gender
Men's
Description
Attack your daily tasks with the MOZO Sharkz II. The sleek and streamlined Sharkz II now sports a new upgraded silhouette with our patented Easy Clean, slip resistant technology that's proven to keep you safe. This MOZO work shoe favorite offers stabil...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.