Zoro Homepage

Men's Nano Composite Toe 6-Inch Work Boot, Black, 9, Medium, 72231

  • Mfr # 72231

  • Zoro # G011971556


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
72231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72231
Zoro #
G011971556
UPC #
885999168630
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
Medium

Details

Item
6-Inch Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Black
Style Number
72231
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes

Description

Exceeding industry standards, the non-metallic Fort Rock 6 inch boot delivers great comfort, durability and reliability. Keep up with your busy day with the ankle support you need, a water-resistant, full-grain leather upper and a lightweight nano com...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.