Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Nano Composite Toe 8-Inch Work Boot, Black, 9, Medium, 72390

  • Mfr # 72390

  • Zoro # G411972467


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
72390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72390
Zoro #
G411972467
UPC #
885999175454
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
8-Inch Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Black
Style Number
72390
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes

Description

Athletic-inspired design and construction. Protective and responsive just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.