
Men's Nano Composite Toe Casual Safety Shoe, Black, 11, Medium, 72334
Mfr # 72334
Zoro # G511971421
product price:Â $122.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Nano Composite
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
72334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72334
Zoro #
G511971421
UPC #
885999172606
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
Casual Safety Shoe
Toe Type
Nano Composite
Gender
Men's
Color
Black
Style Number
72334
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Jacquard Knit
Description
With a REVIVE; cushioning foam midsole, the Gia offers exceptional comfort. Thanks to innovations in our design, it offers two more features now: a nano-composite safety toe and eco-friendly materials, utilizing recycled materials throughout the...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.