
Men's Nano Composite Toe Western Work Boot, Brown, 10.5, Medium, 72109
Mfr # 72109
Zoro # G111971531
product price: $209.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Nano Composite
Gender
Men's
Color
Brown
Footwear Width
Medium
Style Number
72109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72109
Zoro #
G111971531
UPC #
885999195575
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
Medium
Details
Item
Western Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Brown
Style Number
72109
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes
Description
Waggoner brings together familiar and dependable Goodyear; Welt Construction, waterproof membrane construction, and SFC; slip and abrasion-resistant traction. Western stitch detailing and a square toe design complement the rich full grain leat...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.