Zoro Homepage

Men's Nano Composite Toe Western Work Boot, Brown, 9.5, Medium, 72109

  • Mfr # 72109

  • Zoro # G011972300


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Brown
Footwear Width
Medium
Style Number
72109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72109
Zoro #
G011972300
UPC #
885999195551
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Western Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Brown
Style Number
72109
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes

Description

Waggoner brings together familiar and dependable Goodyear; Welt Construction, waterproof membrane construction, and SFC; slip and abrasion-resistant traction. Western stitch detailing and a square toe design complement the rich full grain leat...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.