Shop SHOES FOR CREWS
See all product information
Create Account
Men's Saloon II Casual Shoe, Leather Upper, Black, Size 12 Wide
- Mfr # 43073W
- Zoro # G311973359
product price:Â
$
70.99
/pr
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43073W
- Zoro #
- G311973359
- UPC #
- 885999121055
- Country of Origin
- China
- Item
- Saloon II Casual Shoe
- Color
- Black
- Upper Material
- Leather
- Gender
- Men's
Dimensions
- Size
- 12
- Footwear Width
- Wide
Description
Saloon II Men's Casual Slip Resistant Shoe, Wide, Size 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.