
Men's Saloon II Shoe, Leather Upper, Black, Size 13 Medium
Mfr # 43073
Zoro # G511973081
product price: $75.79
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43073
Zoro #
G511973081
UPC #
885999120911
Country of Origin
Viet Nam
Dimensions
Size
13
Footwear Width
Medium
Details
Item
Saloon II Shoe
Color
Black
Upper Material
Leather
Gender
Men's
Description
Get unmatched safety and performance with the Saloon II, a slip-resistant casual shoe offering water resistance, a padded collar, and exceptional comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.