
Men's Saloon II Shoe, Leather Upper, Black, Size 9 Medium
Mfr # 43073
Zoro # G211973152
product price: $75.79
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43073
Zoro #
G211973152
UPC #
8.85999E+11
Country of Origin
Viet Nam
Dimensions
Size
9
Footwear Width
Medium
Details
Item
Saloon II Shoe
Color
Black
Upper Material
Leather
Gender
Men's
Description
Get unmatched safety and performance with the Saloon II, a slip-resistant casual shoe offering water resistance, a padded collar, and exceptional comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.