
Mens' Walker Slip-On Shoe, Leather Upper, Black, Size 14 Medium
Mfr # 44095
Zoro # G411970685
product price: $87.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Mens'
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44095
Zoro #
G411970685
UPC #
885999123646
Country of Origin
Viet Nam
Dimensions
Size
14
Footwear Width
Medium
Details
Item
Walker Slip-On Shoe
Color
Black
Upper Material
Leather
Gender
Mens'
Description
Add safety and comfort to your workday with the Walker, a slip-resistant and water-resistant leather shoe that offers protection from slip and falls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.