Zoro Homepage

Mens' Walker Slip-On Shoe, Leather Upper, Black, Size 9.5 Medium

  • Mfr # 44095

  • Zoro # G411970609


product price: $87.85
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Mens'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44095
Zoro #
G411970609
UPC #
885999123578
Country of Origin
Viet Nam

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Walker Slip-On Shoe
Color
Black
Upper Material
Leather
Gender
Mens'

Description

Add safety and comfort to your workday with the Walker, a slip-resistant and water-resistant leather shoe that offers protection from slip and falls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.