Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merlin Slip-On, Canvas Upper, Black, Size 5 Medium

  • Mfr # 42202

  • Zoro # G411972184


product price: $74.95
/pr

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42202
Zoro #
G411972184
UPC #
885999161068
Country of Origin
Viet Nam

Dimensions

Size
5
Footwear Width
Medium

Details

Item
Merlin Slip-On
Color
Black
Upper Material
Canvas

Description

Style your way: SoCal vibe with that classic old school look. The go-to for easy slip-on convenience, the sporty Merlin Canvas Slip On in all black combines form, function, and comfort. Whether at the skate park, out about town, or getting the job done...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.