Zoro Homepage

Merlin Sneaker, Canvas Upper, Black, Size 8.5 Medium

  • Mfr # 79961

  • Zoro # G411972504


product price: $70.39
/pr

Key Features

Footwear Width
Medium
Upper Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79961
Zoro #
G411972504
UPC #
8.85999E+11
Country of Origin
Viet Nam

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Merlin Sneaker
Color
Black
Upper Material
Canvas

Description

Helping you perform the practical magic of getting the job done day after day, this comfy and casual sneaker-style everyday work shoe features exclusive slip-resistant outsole technology available only from Shoes For Crews.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.