
MOZO Minetta Oxford, Leather Upper, Black, Size 10 Medium
Mfr # 62401
Zoro # G811973620
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62401
Zoro #
G811973620
UPC #
885999198286
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium
Details
Item
MOZO Minetta Oxford
Color
Black
Upper Material
Leather
Description
Restaurant staff, grocery workers and hospitality workers will love this blend of buttery full grain leather in a classic welted design. The construction provides a durable mechanical bond between sole and upper and a stable base of support, whi...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.