
MOZO Natural, Leather Upper, Black, Size 11 Medium
Mfr # M30911
Zoro # G411970555
product price: $126.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M30911
Zoro #
G411970555
UPC #
885999093185
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
MOZO Natural
Color
Black
Upper Material
Leather
Description
You're a natural at your joband the Natural helps make you even better. This handsome everyday work shoe has a full-grain leather upper that's water-resistant. Best of all, this casual work shoe features effective slip-resistant traction to keep you o...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.