Zoro Homepage

Old School Low-Rider IV, Leather Upper, Black, Size 6 Medium

  • Mfr # 36111

  • Zoro # G411970913


product price: $71.69
/pr

Key Features

Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36111
Zoro #
G411970913
UPC #
8.85999E+11
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
Medium

Details

Item
Old School Low-Rider IV
Color
Black
Upper Material
Leather

Description

Get what you want with this comfortable and slip-resistant low-top sneaker that combines a casual look with serious safety. Enjoy a breathable, extra cushioned feel and a water-resistant leather upper for a style you'll want to wear around the clock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.