Zoro Homepage

Ollie II Slip-On, Leather Upper, Black, Size 7 Medium

  • Mfr # 34257

  • Zoro # G611971536


product price: $72.85
/pr

Key Features

Color
Black
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34257
Zoro #
G611971536
UPC #
8.85999E+11
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Ollie II Slip-On
Color
Black
Upper Material
Leather

Description

The Ollie II has a chill vibe that belies its functionality--look good and work hard while being protected with our signature slip-resistant outsole, spillguard; membrane, and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.