Zoro Homepage

Overboots, Plain Toe, Rubber, 2 in Height, Pull On Closure, SFC-2 Sole, Black, S

  • Mfr # 54

  • Zoro # G0167566


product price: $19.89
/pr

Key Features

Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54
Zoro #
G0167566
UPC #
885999053752
Country of Origin
Viet Nam

Dimensions

Size
S
Height
2"
Boot Height
2 in
Fits Shoe Size
Men's 6-1/2 to 8 / Women's 8-1/2 to 10

Details

Item
Overboots
Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC-2
Gender
Unisex
Metatarsal Guard
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Midsole Material
Rubber
Closure Type
Pull On
Resists
Slip
Upper Material
Rubber
Series
54

Description

Overboots, Footwear Sole Pattern SFC-2, Toe Type Not Applicable, Black, Fits Shoe Size Men's 6-1/2 to 8 / Women's 8-1/2 to 10, Boot Height 2 in, Unisex, Metatarsal Guard No, Size S/M, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.