Shop SHOES FOR CREWS
See all product information
Create Account
Overboots, Plain Toe, Rubber, 2 in Height, Pull On Closure, SFC-2 Sole, Black, 2XS
- Mfr # 54
- Zoro # G0167520
product price:Â
$
20.95
/pr
Key Features
Color
Black
Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54
- Zoro #
- G0167520
- UPC #
- 885999053721
- Country of Origin
- Viet Nam
- Item
- Overboots
- Color
- Black
- Material
- Rubber
- Waterproof
- Yes
- Footwear Closure Type
- Pull On
- Footwear Sole Pattern
- SFC-2
- Gender
- Unisex
- Midsole Material
- Rubber
- Metatarsal Guard
- No
- Resists
- Slip
- Upper Material
- Rubber
- Outsole Material
- Rubber
- Closure Type
- Pull On
- Predominant Footwear Color
- Black
- Series
- 54
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Not Applicable, Black, Fits Shoe Size Men's 1 to 2-1/2 / Women's 3 to 4-1/2, Boot Height 2 in, Unisex, Metatarsal Guard No, Size 2XS, Waterproof Yes, Upper Material Rubber, 1 Pair