Overboots, Dielectric Rubber Toe, 17 in Height, Non-Skid Bar Tread Sole, Black, Red, 8
- Mfr # 21405WT 8-ES
- Zoro # G411208924
product price:Â
$
299.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
17 in
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21405WT 8-ES
- Zoro #
- G411208924
- UPC #
- -
- Country of Origin
- China
- Item
- Overboots
- Color
- Black, Red
- Toe Type
- Dielectric Rubber
- Footwear Sole Pattern
- Non-Skid Bar Tread
- Outsole Material
- Rubber
- Upper Material
- Rubber
- Insulated
- No
- Standards
- ASTM F1117
- Features
- Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
- Footwear Closure
- Pull-On
- Shoe Style
- Knee
- Closure
- Pull-On
- Electrical Hazard Rated
- Yes
- Traction Type
- Tread
- Waterproof
- Yes
- Material
- Rubber
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- No
- Style Number
- 21405WT
- Gender
- Unisex
- Completely Non Metallic
- Yes
- Predominant Footwear Color
- Red
- Shell Material
- Rubber
- Wire Color
- Black, Red
Dimensions
- Size
- 8
- Boot Height
- 17 in
- Fits Shoe Size
- 8 to 10
- Footwear Width
- M
- For Mens Shoe Size - Minimum
- 6
- For Mens Shoe Size - Maximum
- 8
- For Womens Shoe Size - Maximum
- 8
- For Womens Shoe Size - Minimum
- 6
- Fits Chest Size
- Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
Description
Overboot, Knee, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 to 10, Style Number 21405WT, Boot Height 17 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.