Overshoes, Plain Toe, Rubber, 2 in Height, Pull On Closure, SFC Mighty Grip Sole, Black, M
Mfr # 50
Zoro # G0167688
product price: $22.29
/prKey Features
Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50
Zoro #
G0167688
UPC #
885999006550
Country of Origin
Viet Nam
Dimensions
Size
M
Height
2"
Boot Height
2 in
Fits Shoe Size
Men's 9-1/2 to 10-1/2 / Women's 11-1/2 to 12-1/2
Details
Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC Mighty Grip
Gender
Unisex
Predominant Footwear Color
Black
Metatarsal Guard
No
Outsole Material
Rubber
Resists
Slip
Upper Material
Rubber
Closure Type
Pull On
Midsole Material
Rubber
Series
50
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Not Applicable, Black, Fits Shoe Size Men's 9-1/2 to 10-1/2 / Women's 11-1/2 to 12-1/2, Boot Height 2 in, Unisex, Metatarsal Guard No, Size M/L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.