Zoro Homepage

Overshoes, Plain Toe Toe, Rubber, Black, S (5-6)

  • Mfr # 50 SZ SMALL

  • Zoro # G207469539


product price: $36.49
/pr

Key Features

Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50 SZ SMALL
Zoro #
G207469539
UPC #
-
Country of Origin
China

Dimensions

Size
S (5-6)

Details

Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Plain Toe
Waterproof
No

Description

Shoes For Crews CrewGuard SFC0050 slipresistant overshoes are an inexpensive alternative to outfitting your employees with Shoes For Crews but are just as effective CrewGuard overshoes are reusable, fit over any footwear, and provide employees with the maximum protection against slips and falls Overshoes fit snugly and securely over almost any pair of sneakers, work shoes, or boots Keep a supply of CrewGuard stocked in your facility for new hires and visitors to wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.