Overshoes, Steel Toe, Rubber, 2 in Height, Pull On Closure, SFC-2 Sole, Black, M
Mfr # 53
Zoro # G0167776
product price: $37.29
/prKey Features
Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53
Zoro #
G0167776
UPC #
885999901947
Country of Origin
Viet Nam
Dimensions
Size
M
Height
2"
Boot Height
2 in
Fits Shoe Size
Men's 9-1/2 to 10-1/2 / Women's 11-1/2 to 12-1/2
Details
Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
SFC-2
Gender
Unisex
Outsole Material
Rubber
Predominant Footwear Color
Black
Resists
Slip
Standards
ASTM F-2413-11
Upper Material
Rubber
Metatarsal Guard
No
Midsole Material
Rubber
Closure Type
Pull On
Series
53
Description
Overshoes, Footwear Sole Pattern SFC-2, Toe Type Steel, Black, Fits Shoe Size Men's 9-1/2 to 10-1/2 / Women's 11-1/2 to 12-1/2, Boot Height 2 in, Unisex, Metatarsal Guard No, Size M/L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.