Shop SHOES FOR CREWS
See all product information
Create Account
Overshoes, Steel Toe, Rubber, 2 in Height, Pull On Closure, SFC-2 Sole, Black, XL
- Mfr # 53
- Zoro # G0167749
product price:Â
$
33.79
/pr
Key Features
Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53
- Zoro #
- G0167749
- UPC #
- 885999901961
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Height
- 2"
- Boot Height
- 2 in
- Fits Shoe Size
- Men's 13 to 15 / Women's 15 to 17
- For Mens Shoe Size - Maximum
- 15
- For Mens Shoe Size - Minimum
- 13
Details
- Item
- Overshoes
- Color
- Black
- Material
- Rubber
- Toe Type
- Steel
- Waterproof
- Yes
- Footwear Closure Type
- Pull On
- Footwear Sole Pattern
- SFC-2
- Gender
- Men's
- Closure Type
- Pull On
- Metatarsal Guard
- No
- Predominant Footwear Color
- Black
- Standards
- ASTM F-2413-11
- Midsole Material
- Rubber
- Outsole Material
- Rubber
- Resists
- Slip
- Upper Material
- Rubber
- Series
- 53
Description
Overshoes, Footwear Sole Pattern SFC-2, Toe Type Steel, Black, Fits Shoe Size Men's 13 to 15 / Women's 15 to 17, Boot Height 2 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.