Pembroke High-Top Casual Shoe, Leather Upper, Black, Size 5.5 Medium

  • Mfr # 37711

  • Zoro # G411971545


product price: $85.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37711
Zoro #
G411971545
UPC #
885999115801
Country of Origin
Viet Nam

Dimensions

Size
5.5
Footwear Width
Medium

Details

Item
Pembroke High-Top Casual Shoe
Color
Black
Upper Material
Leather

Description

This comfortable and classic high top sneaker provides you with a cool, casual look and dependable slip resistance and safety for work or play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.