Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 10.5 Medium, Leather, Black

  • Mfr # 63723

  • Zoro # G411973266


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723
Zoro #
G411973266
UPC #
885999140957
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Resists
Slip Resistant
Style Number
63723
Item
Waterproof Work Boot

Description

Need a sturdy and comfortable waterproof work boot? Check out the ruggedly durable Piston Mid WP which features a waterproof and corrosion-resistant leather upper and our exclusive slip, clog and oil-resistant GLADIATOR; outsole with ladder grab ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.