Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 12 Medium, Leather, Black

  • Mfr # 69202

  • Zoro # G811973675


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69202
Zoro #
G811973675
UPC #
885999124278
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Resists
Slip Resistant
Style Number
69202
Item
Work Shoe

Description

Manage tough work environments with a comfortable and durable low-top work boot that you can count on. The Piston Low is slip-resistant, electrical hazard EH rated, features ladder grab outsole technology and more -- to deliver the safety and perform...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.