
Piston, Unisex 13 Wide, Leather, Black
Mfr # 69202W
Zoro # G411971002
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Unisex
Series
Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69202W
Zoro #
G411971002
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
13
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Resists
Slip Resistant
Style Number
69202W
Description
Piston Low Unisex Work/Safety Slip Resistant Shoe, Wide, Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.