Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 5 Medium, Leather, Black

  • Mfr # 63723

  • Zoro # G811973262


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723
Zoro #
G811973262
UPC #
885999140841
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Resists
Slip Resistant
Style Number
63723
Item
Waterproof Work Boot

Description

Need a sturdy and comfortable waterproof work boot? Check out the ruggedly durable Piston Mid WP which features a waterproof and corrosion-resistant leather upper and our exclusive slip, clog and oil-resistant GLADIATOR; outsole with ladder grab ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.