Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 5 Medium, Leather, Black

  • Mfr # 67301

  • Zoro # G411971330


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67301
Zoro #
G411971330
UPC #
885999123929
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Resists
Slip Resistant
Style Number
67301
Item
Work Boot

Description

Manage tough work environments with a comfortable and durable mid-top work boot that you can count on. The Piston Mid is electrical hazard EH rated and features our slip-, oil-, and clog-resistant GLADIATOR; outsole with ladder grab technology,...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.