Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 5.5 Medium, Leather, Black

  • Mfr # 67301

  • Zoro # G811971244


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67301
Zoro #
G811971244
UPC #
885999123936
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Style Number
67301
Resists
Slip Resistant
Item
Work Boot

Description

Manage tough work environments with a comfortable and durable mid-top work boot that you can count on. The Piston Mid is electrical hazard EH rated and features our slip-, oil-, and clog-resistant GLADIATOR; outsole with ladder grab technology,...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.