Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Unisex 6 Medium, Leather, Black

  • Mfr # 69202

  • Zoro # G811973828


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Unisex
Series
Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69202
Zoro #
G811973828
UPC #
885999124155
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Style Number
69202
Resists
Slip Resistant
Item
Work Shoe

Description

Manage tough work environments with a comfortable and durable low-top work boot that you can count on. The Piston Low is slip-resistant, electrical hazard EH rated, features ladder grab outsole technology and more -- to deliver the safety and perform...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.