
Piston, Unisex 9 Wide, Leather, Black
Mfr # 69202W
Zoro # G211970571
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Unisex
Series
Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69202W
Zoro #
G211970571
UPC #
885999128245
Country of Origin
China
Dimensions
Size
9
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Gender
Unisex
Series
Piston
Style Number
69202W
Resists
Slip Resistant
Item
Work Shoe
Description
Piston Low Unisex Work/Safety Slip Resistant Shoe, Wide, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.