Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Full-Grain Leather; Leather Upper, Black, Size 12 Medium

  • Mfr # 57496

  • Zoro # G511971667


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Premium Full-Grain Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Stanton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57496
Zoro #
G511971667
UPC #
885999133539
Country of Origin
Portugal

Dimensions

Size
12
Footwear Width
Medium

Details

Upper Material
Premium Full-Grain Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Item
Oxford Shoe
Series
Stanton

Description

Handcrafted in premium full-grain leather, the Stanton is a classic black leather oxford enlivened by a single stripe of perforated detailing on the toe and offers SFC's gold standard slip-resistant outsole for added safety. Fully leather lined complet...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.