
Premium Full-Grain Leather; Leather Upper, Brown, Size 7.5 Medium
Mfr # 53778
Zoro # G511970806
product price: $269.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Premium Full-Grain Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Series
Bronson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53778
Zoro #
G511970806
UPC #
885999133324
Country of Origin
Portugal
Dimensions
Size
7.5
Footwear Width
Medium
Details
Upper Material
Premium Full-Grain Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Item
Oxford Shoe
Series
Bronson
Description
Handcrafted in premium full-grain leather, the Bronson sports a classic wingtip design with perforated brogue detailing and offers SFC;'s gold standard slip-resistant outsole for added safety. Fully leather lined complete with leather insole. The B...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.