
Providence ST Men's Work/Safety Slip Resistant Boot, Size 7.5
Mfr # 76745
Zoro # G611971178
product price: $146.99
/pr
Free Shipping & Returns
Key Features
Size
7.5
Width
M
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76745
Zoro #
G611971178
UPC #
885999094496
Country of Origin
Bangladesh
Dimensions
Size
7.5
Width
M
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Description
Rugged, stable, and featuring a wide base of support, this welt-constructed steel toe work boot provides slip- and clog-resistant safety and more. Its outsole features ladder grab notches to help make climbing easier. The Providence Steel Toe meets AS...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.