Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Providence ST Men's Work/Safety Slip Resistant Boot, Size 9.5

  • Mfr # 76745

  • Zoro # G511971025


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Size
9.5
Width
M
Color
Black
Upper Material
Leather
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76745
Zoro #
G511971025
UPC #
885999094533
Country of Origin
Bangladesh

Dimensions

Size
9.5
Width
M
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Resists
Slip Resistant

Description

Rugged, stable, and featuring a wide base of support, this welt-constructed steel toe work boot provides slip- and clog-resistant safety and more. Its outsole features ladder grab notches to help make climbing easier. The Providence Steel Toe meets AS...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.