
Radium Clog, EVA Upper, Black, Size 12 Medium
Mfr # 61582
Zoro # G811971947
product price: $58.49
/prKey Features
Color
Black
Footwear Width
Medium
Upper Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61582
Zoro #
G811971947
UPC #
885999105604
Country of Origin
Viet Nam
Dimensions
Size
12
Footwear Width
Medium
Details
Item
Radium Clog
Color
Black
Upper Material
EVA
Description
Experience the comfort and slip-resistant safety of our SFC Cloggz; Collection. Designed for safety, comfort and convenience, these work clogs feature an SFC slip-resistant outsole, EVA/rubber upper, removable insole, and a water-resistant make. ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.