
Rae, Women's 7 Medium, Leather, Black
Mfr # 67730
Zoro # G711972600
product price: $79.35
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Series
Rae
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67730
Zoro #
G711972600
UPC #
885999093512
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Gender
Women's
Series
Rae
Resists
Slip Resistant
Style Number
67730
Item
Work Shoe
Description
Work hard all day? Depend on Rae. Here's a women's work boot that offers both comfort and safety as you tackle the tough tasks of the day. Designed for optimal comfort during long shifts, the Rae soft toe women's boot provides sturdy support, electric...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.