Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rae, Women's 8 Medium, Leather, Black

  • Mfr # 67730

  • Zoro # G411972580


product price: $79.35
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Series
Rae
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67730
Zoro #
G411972580
UPC #
885999098555
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Women's
Series
Rae
Style Number
67730
Resists
Slip Resistant
Item
Work Shoe

Description

Work hard all day? Depend on Rae. Here's a women's work boot that offers both comfort and safety as you tackle the tough tasks of the day. Designed for optimal comfort during long shifts, the Rae soft toe women's boot provides sturdy support, electric...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.