Revolution II Women's Athletic Slip Resistant Shoe, Size 6.5, PR

  • Mfr # 29167

  • Zoro # G811973484


product price:  $87.65
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29167
Zoro #
G811973484
UPC #
885999076089
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
29167

Description

Say you want one! This Revolution uses airbags, natural fit and extra, built-in cushioning to deliver more comfort. It also features our slip-resistant, Tripguard; and Zone Traction; outsole design to keep you safe and stable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.