
Rowan, Men's 11 Wide, Leather, Black
Mfr # 60435W
Zoro # G411970951
product price: $89.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Men's
Series
Rowan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60435W
Zoro #
G411970951
UPC #
885999094083
Country of Origin
China
Dimensions
Size
11
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Gender
Men's
Series
Rowan
Style Number
60435W
Resists
Slip Resistant
Item
Work Boot
Description
Rowan Men's Work/Safety Slip Resistant Boot, Wide, Size 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.