
Rowan, Men's 15 Wide, Leather, Black
Mfr # 60435W
Zoro # G111970596
product price: $89.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Men's
Series
Rowan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60435W
Zoro #
G111970596
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
15
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Gender
Men's
Series
Rowan
Resists
Slip Resistant
Style Number
60435W
Description
Rowan Men's Work/Safety Slip Resistant Boot, Wide, Size 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.