
Rowan, Men's 8 Wide, Leather, Black
Mfr # 60435W
Zoro # G411970739
product price: $89.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Men's
Series
Rowan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60435W
Zoro #
G411970739
UPC #
885999094021
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Gender
Men's
Series
Rowan
Style Number
60435W
Resists
Slip Resistant
Item
Work Boot
Description
Rowan Men's Work/Safety Slip Resistant Boot, Wide, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.