Zoro Homepage

Rowan ST Men's Work/Safety Slip Resistant Boot, Size 12, PR

  • Mfr # 77280

  • Zoro # G011973284


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Size
12
Width
M
Color
Black
Upper Material
Leather
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77280
Zoro #
G011973284
UPC #
885999093697
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Resists
Slip Resistant

Description

Stylish, comfortable, safe and functional, this steel-toe safety boot is a solid "generalist" work boot that can hold its own in multiple work environments. It meets the ASTM F2413-18 impact and compression standard for safety toe footwear a...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.