Shop SHOES FOR CREWS
See all product information
Create Account
Sentinel Steel Toe Insulated Safety Boots, Size 7
- Mfr # 2015-S7
- Zoro # G522840235
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Width
Medium
Color
Blue
Toe Type
Steel
Upper Material
PU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2015-S7
- Zoro #
- G522840235
- UPC #
- -
- Country of Origin
- Viet Nam
- Waterproof
- Yes
- Color
- Blue
- Item
- Boots
- Toe Type
- Steel
- Upper Material
- PU
Dimensions
- Width
- Medium
- Size
- 7
Description
These insulated boots provide waterproof, slip-resistant, steel toe protection for enhanced performance in any task.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.