This item is Discontinued.

Shoes For Crews Sentry Pro Soft Toe Safety Boots, Size 13 63521-13

This item is Discontinued.

Shoes For Crews

Sentry Pro Soft Toe Safety Boots, Size 13 (Discontinued)

Mfr # 63521-13
Zoro # G422840304
UPC # 885999126982
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63521-13
Zoro #
G422840304
UPC #
885999126982
Country of Origin
Viet Nam

Dimensions

Size
13
Width
Medium

Details

Toe Type
Soft
Waterproof
Yes
Upper Material
PVC,Rubber
Item
Boots
Color
Black

Description

These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.