This item is Discontinued.

Shoes For Crews Sentry Pro Soft Toe Safety Boots, Size 4 63521-4

This item is Discontinued.

Shoes For Crews

Sentry Pro Soft Toe Safety Boots, Size 4 (Discontinued)

Mfr # 63521-4
Zoro # G522840136
UPC # 885999126890
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63521-4
Zoro #
G522840136
UPC #
885999126890
Country of Origin
Viet Nam

Dimensions

Size
4
Width
Medium

Details

Color
Black
Toe Type
Soft
Upper Material
PVC,Rubber
Waterproof
Yes
Item
Boots

Description

These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.